
Wardrobe Locker, 36 in W x 72 in H x 24 in D, Light Blue
Mfr # WSC-3672-24
Zoro # G822717503
product price: $1,273.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Capacity per Shelf
200 lbs/half shelf
Number of Shelves
5
Overall Depth
24 in
Overall Width
36 in
Locking Points
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-3672-24
Zoro #
G822717503
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
72 in
Details
Capacity per Shelf
200 lbs/half shelf
Number of Shelves
5
Locking Points
Latch
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Number of Doors
2
Series
WSC
Material
All Welded Steel
Item
Cabinet
Color
Light Blue
Finish
Powder Coat
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, and a coat rod. 36in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.