Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wardrobe Locker, 36 in W x 72 in H x 24 in D, Red

  • Mfr # WSC-3672-24

  • Zoro # G322719311


product price: $1,273.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locking Points
Latch
Overall Depth
24 in
Color
Red
Overall Width
36 in
Capacity per Shelf
200 lbs/half shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSC-3672-24
Zoro #
G322719311
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
72 in

Details

Locking Points
Latch
Color
Red
Capacity per Shelf
200 lbs/half shelf
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Finish
Powder Coat
Number of Doors
2
Material
All Welded Steel
Number of Shelves
5
Series
WSC
Item
Cabinet

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, and a coat rod. 36in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.