Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 36 in W x 72 in H x 24 in D, With Padlock Hasp, Red
- Mfr # WSC-3672-24-HASP
- Zoro # G024450154
product price:Â
$
1,639.99
/ea
Key Features
Assembled/Unassembled
Assembled
Load Capacity
200 lbs per Half Shelf
Finish
Powder Coated
Locker Door Type
Solid Double Door
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-HASP
- Zoro #
- G024450154
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Load Capacity
- 200 lbs per Half Shelf
- Finish
- Powder Coated
- Locker Door Type
- Solid Double Door
- Mounting
- Welded
- Locker Handle Type
- L-Handle
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Locker Material
- All Welded Steel
- Number of Openings
- 7
- Color
- Red
- Item
- Wardrobe Locker
- Number of Compartments
- 7
Dimensions
- Overall Height
- 78 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, and a coat rod. 36 in Wide x 72 in High x 24 in Deep. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.