
Wardrobe Locker, 4 Drawer, 36 in W x 78 in H x 24 in D, Black
Mfr # WSC-3672-24-4DL
Zoro # G722737618
product price:Â $1,659.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locking Points
Latch
Lock Type
Recessed Handle
Number of Shelves
4
Color
Black
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-3672-24-4DL
Zoro #
G722737618
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
36 in
Overall Depth
24 in
Details
Locking Points
Latch
Lock Type
Recessed Handle
Number of Shelves
4
Color
Black
Assembled/Unassembled
Assembled
Finish
Powder Coat
Series
WSC
Material
All Welded Steel
Drawer Capacity
100 lbs
Number of Drawers
4
Cabinet Handle Style
L-Style
Number of Doors
2
Capacity per Shelf
200 lbs/half shelf
Item
Cabinet
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6in Legs. 36in Wide x 78in High x 24in Deep. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.