Wardrobe Locker, 4 Drawer, 36 in W x 78 in H x 24 in D, Light Blue

  • Mfr # WSC-3672-24-4DL

  • Zoro # G322719380


product price:  $1,659.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Finish
Powder Coat
Material
All Welded Steel
Series
WSC
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-3672-24-4DL
Zoro #
G322719380
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
78 in

Details

Color
Light Blue
Finish
Powder Coat
Material
All Welded Steel
Series
WSC
Item
Cabinet
Number of Doors
2
Lock Type
Recessed Handle
Drawer Capacity
100 lbs
Number of Drawers
4
Assembled/Unassembled
Assembled
Capacity per Shelf
200 lbs/half shelf
Cabinet Handle Style
L-Style
Locking Points
Latch
Number of Shelves
4

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6in Legs. 36in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.