
Wardrobe Locker, 48 in W x 72 in H x 24 in D, 3 Drawers, Black
Mfr # WSC-4872-24-3D
Zoro # G022737585
product price: $1,899.99
/eaKey Features
Lock Type
Recessed Handle
Number of Shelves
3
Overall Width
48 in
Series
WSC
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-4872-24-3D
Zoro #
G022737585
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
72 in
Overall Depth
24 in
Details
Lock Type
Recessed Handle
Item
Cabinet
Number of Shelves
3
Series
WSC
Material
All Welded Steel
Finish
Powder Coat
Number of Doors
2
Assembled/Unassembled
Assembled
Color
Black
Number of Drawers
3
Capacity per Shelf
200 lbs/half shelf
Cabinet Handle Style
L-Style
Drawer Capacity
100 lbs
Locking Points
Latch
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), and 3 half fixed shelves. 48in Wide x 72in High x 24in Deep. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.