Wardrobe Locker, 48 in W x 72 in H x 24 in D, 3 Drawers, Light Blue

  • Mfr # WSC-4872-24-3D

  • Zoro # G422720637


product price: $1,899.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Series
WSC
Lock Type
Recessed Handle
Finish
Powder Coat
Capacity per Shelf
200 lbs/half shelf
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSC-4872-24-3D
Zoro #
G422720637
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
72 in
Overall Width
48 in

Details

Series
WSC
Lock Type
Recessed Handle
Finish
Powder Coat
Capacity per Shelf
200 lbs/half shelf
Color
Light Blue
Material
All Welded Steel
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Number of Drawers
3
Number of Doors
2
Item
Cabinet
Drawer Capacity
100 lbs
Locking Points
Latch
Number of Shelves
3

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), and 3 half fixed shelves. 48in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.