
Wardrobe Locker, 48 in W x 72 in H x 24 in D, 3 Drawers, Putty
Mfr # WSC-4872-24-3D
Zoro # G122720340
product price:Â $1,899.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Handle Style
L-Style
Number of Drawers
3
Drawer Capacity
100 lbs
Locking Points
Latch
Lock Type
Recessed Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-4872-24-3D
Zoro #
G122720340
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
48 in
Details
Cabinet Handle Style
L-Style
Number of Drawers
3
Drawer Capacity
100 lbs
Locking Points
Latch
Lock Type
Recessed Handle
Capacity per Shelf
200 lbs/half shelf
Number of Shelves
3
Assembled/Unassembled
Assembled
Item
Cabinet
Series
WSC
Finish
Powder Coat
Material
All Welded Steel
Color
Putty
Number of Doors
2
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), and 3 half fixed shelves. 48in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.