
Wardrobe Locker, 60 in W x 72 in H x 24 in D, 4 Drawers, Light Blue
Mfr # WSC-6072-24-4D
Zoro # G922718141
product price: $2,047.99
/eaKey Features
Color
Light Blue
Overall Width
60 in
Finish
Powder Coat
Locking Points
Latch
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-6072-24-4D
Zoro #
G922718141
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
72 in
Overall Depth
24 in
Details
Color
Light Blue
Finish
Powder Coat
Locking Points
Latch
Material
All Welded Steel
Number of Shelves
4
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Number of Doors
2
Item
Cabinet
Drawer Capacity
100 lbs
Assembled/Unassembled
Assembled
Series
WSC
Lock Type
Recessed Handle
Number of Drawers
4
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 60in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.