
Wardrobe Locker, 60 in W x 72 in H x 24 in D, 4 Drawers, Red
Mfr # WSC-6072-24-4D
Zoro # G522718022
product price:Â $2,047.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locking Points
Latch
Overall Height
72 in
Finish
Powder Coat
Overall Width
60 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-6072-24-4D
Zoro #
G522718022
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
60 in
Overall Depth
24 in
Details
Locking Points
Latch
Item
Cabinet
Finish
Powder Coat
Material
All Welded Steel
Capacity per Shelf
200 lbs/half shelf
Series
WSC
Assembled/Unassembled
Assembled
Number of Doors
2
Number of Shelves
4
Number of Drawers
4
Cabinet Handle Style
L-Style
Lock Type
Recessed Handle
Color
Red
Drawer Capacity
100 lbs
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 60in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.