
Wardrobe Locker with 3 Drawers, 36 in W x 72 in H x 24 in D, Light Blue
Mfr # WSC-3672-24-3D
Zoro # G422719600
product price: $1,702.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Capacity
100 lbs
Lock Type
Recessed Handle
Locking Points
Latch
Capacity per Shelf
200 lbs/half shelf
Series
WSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-3672-24-3D
Zoro #
G422719600
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Details
Drawer Capacity
100 lbs
Lock Type
Recessed Handle
Locking Points
Latch
Capacity per Shelf
200 lbs/half shelf
Series
WSC
Number of Drawers
3
Color
Light Blue
Item
Cabinet
Material
All Welded Steel
Number of Shelves
3
Finish
Powder Coat
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Number of Doors
2
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer) , and 3 half fixed shelves. 36in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.