Wardrobe Locker with 3 Drawers, 36 in W x 72 in H x 24 in D, Red

  • Mfr # WSC-3672-24-3D

  • Zoro # G122716527


product price:  $1,702.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locking Points
Latch
Cabinet Handle Style
L-Style
Overall Depth
24 in
Overall Width
36 in
Drawer Capacity
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-3672-24-3D
Zoro #
G122716527
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
72 in

Details

Locking Points
Latch
Cabinet Handle Style
L-Style
Item
Cabinet
Drawer Capacity
100 lbs
Color
Red
Material
All Welded Steel
Number of Shelves
3
Assembled/Unassembled
Assembled
Lock Type
Recessed Handle
Series
WSC
Capacity per Shelf
200 lbs/half shelf
Number of Drawers
3
Number of Doors
2
Finish
Powder Coat

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer) , and 3 half fixed shelves. 36in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.