Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker with 3 Drawers, 36 in W x 72 in H x 24 in D, With Padlock Hasp, Light Blue
- Mfr # WSC-3672-24-3D-HASP
- Zoro # G624449411
product price:Â
$
2,186.99
/ea
Key Features
Number of Openings
5
Locker Material
All Welded Steel
Mounting
Welded
Assembled/Unassembled
Assembled
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-3D-HASP
- Zoro #
- G624449411
- UPC #
- -
- Country of Origin
- United States
- Number of Openings
- 5
- Locker Material
- All Welded Steel
- Mounting
- Welded
- Assembled/Unassembled
- Assembled
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Locker Door Type
- Solid Double Door
- Item
- Wardrobe Locker
- Color
- Light Blue
- Locker Handle Type
- L-Handle
- Finish
- Powder Coated
- Number of Compartments
- 9
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 78 in
- Overall Width
- 36 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer) , and 3 half fixed shelves. 36 in Wide x 72 in High x 24 in Deep. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.