
Wardrobe Locker with 3 Drawers, 48 in W x 78 in H x 24 in D, Gray
Mfr # WSC-4872-24-3DL
Zoro # G722718310
product price:Â $1,963.99
/eaKey Features
Capacity per Shelf
200 lbs/half shelf
Cabinet Handle Style
L-Style
Material
All welded steel
Overall Height
78 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-4872-24-3DL
Zoro #
G722718310
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
48 in
Overall Depth
24 in
Details
Capacity per Shelf
200 lbs/half shelf
Cabinet Handle Style
L-Style
Item
Cabinet
Material
All welded steel
Color
Gray
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer),3 half fixed shelves, and 6in Legs. 48in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.