Wardrobe Locker with 3 Drawers, 48 in W x 78 in H x 24 in D, Putty

  • Mfr # WSC-4872-24-3DL

  • Zoro # G722720382


product price:  $1,963.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Locking Points
Latch
Lock Type
Recessed Handle
Drawer Capacity
100 lbs
Overall Width
48 in
Capacity per Shelf
200 lbs/half shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-4872-24-3DL
Zoro #
G722720382
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Overall Depth
24 in

Details

Locking Points
Latch
Lock Type
Recessed Handle
Drawer Capacity
100 lbs
Capacity per Shelf
200 lbs/half shelf
Number of Drawers
3
Number of Shelves
3
Assembled/Unassembled
Assembled
Item
Cabinet
Cabinet Handle Style
L-Style
Material
All Welded Steel
Number of Doors
2
Series
WSC
Finish
Powder Coat
Color
Putty

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer),3 half fixed shelves, and 6in Legs. 48in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.