
Wardrobe Locker with 3 Drawers, 48 in W x 78 in H x 24 in D, Red
Mfr # WSC-4872-24-3DL
Zoro # G022719000
product price:Â $1,963.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Lock Type
Recessed Handle
Color
Red
Drawer Capacity
100 lbs
Number of Shelves
3
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-4872-24-3DL
Zoro #
G022719000
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in
Details
Item
Cabinet
Lock Type
Recessed Handle
Color
Red
Drawer Capacity
100 lbs
Number of Shelves
3
Cabinet Handle Style
L-Style
Number of Drawers
3
Locking Points
Latch
Assembled/Unassembled
Assembled
Finish
Powder Coat
Capacity per Shelf
200 lbs/half shelf
Number of Doors
2
Series
WSC
Material
All Welded Steel
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer),3 half fixed shelves, and 6in Legs. 48in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.