
Wardrobe Locker with 3 Drawers, 60 in W x 72 in H x 24 in D, Light Blue
Mfr # WSC-6072-24-3D
Zoro # G222716762
product price:Â $2,138.99
/eaKey Features
Overall Height
72 in
Overall Depth
24 in
Finish
Powder Coat
Material
All Welded Steel
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-6072-24-3D
Zoro #
G222716762
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
60 in
Details
Finish
Powder Coat
Material
All Welded Steel
Color
Light Blue
Number of Doors
2
Locking Points
Latch
Number of Drawers
3
Lock Type
Recessed Handle
Cabinet Handle Style
L-Style
Drawer Capacity
100 lbs
Series
WSC
Assembled/Unassembled
Assembled
Capacity per Shelf
200 lbs/half shelf
Item
Cabinet
Number of Shelves
3
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), and 3 half fixed shelves. 60in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.