Wardrobe Locker with 3 Drawers, 60 in W x 72 in H x 24 in D, Putty

  • Mfr # WSC-6072-24-3D

  • Zoro # G922719988


product price:  $2,138.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Drawer Capacity
100 lbs
Lock Type
Recessed Handle
Finish
Powder Coat
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSC-6072-24-3D
Zoro #
G922719988
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
72 in
Overall Depth
24 in

Details

Material
All Welded Steel
Drawer Capacity
100 lbs
Lock Type
Recessed Handle
Finish
Powder Coat
Number of Shelves
3
Color
Putty
Series
WSC
Locking Points
Latch
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Assembled/Unassembled
Assembled
Number of Doors
2
Number of Drawers
3
Item
Cabinet

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), and 3 half fixed shelves. 60in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.