
Wardrobe Locker with 3 Drawers, 60 in W x 72 in H x 24 in D, Red
Mfr # WSC-6072-24-3D
Zoro # G522720568
product price:Â $2,138.99
/eaKey Features
Overall Width
60 in
Color
Red
Series
WSC
Overall Height
72 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-6072-24-3D
Zoro #
G522720568
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
72 in
Overall Depth
24 in
Details
Color
Red
Series
WSC
Item
Cabinet
Material
All Welded Steel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Number of Doors
2
Lock Type
Recessed Handle
Number of Drawers
3
Drawer Capacity
100 lbs
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Locking Points
Latch
Number of Shelves
3
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), and 3 half fixed shelves. 60in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.