
Wardrobe Locker with 3 Drawers With Legs, 36 in W x 78 in H x 24 in D, Gray
Mfr # WSC-3672-24-3DL
Zoro # G822718715
product price:Â $1,766.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Color
Gray
Overall Width
36 in
Overall Height
78 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-3672-24-3DL
Zoro #
G822718715
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
78 in
Details
Item
Cabinet
Color
Gray
Material
All welded steel
Finish
Powder Coat
Capacity per Shelf
200 lbs/half shelf
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), 3 half fixed shelves, and 6in Legs. 36in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.