Wardrobe Locker with 3 Drawers With Legs, 36 in W x 78 in H x 24 in D, Putty

  • Mfr # WSC-3672-24-3DL

  • Zoro # G322720805


product price:  $1,766.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Handle Style
L-Style
Material
All Welded Steel
Drawer Capacity
100 lbs
Capacity per Shelf
200 lbs/half shelf
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-3672-24-3DL
Zoro #
G322720805
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
78 in

Details

Cabinet Handle Style
L-Style
Material
All Welded Steel
Drawer Capacity
100 lbs
Capacity per Shelf
200 lbs/half shelf
Number of Shelves
3
Series
WSC
Finish
Powder Coat
Assembled/Unassembled
Assembled
Locking Points
Latch
Lock Type
Recessed Handle
Item
Cabinet
Number of Doors
2
Number of Drawers
3
Color
Putty

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), 3 half fixed shelves, and 6in Legs. 36in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.