Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker with 3 Drawers With Legs, 36 in W x 78 in H x 24 in D, With Padlock Hasp, Black
- Mfr # WSC-3672-24-3DL-HASP
- Zoro # G024448991
product price:Â
$
2,268.99
/ea
Key Features
Number of Openings
5
Assembled/Unassembled
Assembled
Color
Black
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Locker Door Type
Solid Double Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-3DL-HASP
- Zoro #
- G024448991
- UPC #
- -
- Country of Origin
- United States
- Number of Openings
- 5
- Assembled/Unassembled
- Assembled
- Color
- Black
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Locker Door Type
- Solid Double Door
- Number of Compartments
- 9
- Locker Material
- All Welded Steel
- Finish
- Powder Coated
- Locker Handle Type
- L-Handle
- Item
- Wardrobe Locker
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Mounting
- Welded
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 78 in
- Overall Width
- 36 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), 3 half fixed shelves, and 6 in Legs. 36 in Wide x 78 in High x 24 in Deep. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.