Wardrobe Locker with 3 Drawers With Legs, 36 in W x 78 in H x 24 in D, With Padlock Hasp, Putty
- Mfr # WSC-3672-24-3DL-HASP
- Zoro # G024449462
product price:Â
$
2,268.99
/ea
Key Features
Number of Compartments
8
Overall Height
78 in
Number of Openings
5
Color
Putty
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-3DL-HASP
- Zoro #
- G024449462
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments
- 8
- Number of Openings
- 5
- Color
- Putty
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Assembled/Unassembled
- Assembled
- Mounting
- Welded
- Finish
- Powder Coated
- Locker Door Type
- Solid Double Door
- Locker Handle Type
- L-Handle
- Item
- Wardrobe Locker
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Locker Material
- All Welded Steel
Dimensions
- Overall Height
- 78 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), 3 half fixed shelves, and 6 in Legs. 36 in Wide x 78 in High x 24 in Deep. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.