Wardrobe Locker with 4 Drawers, 48 in W x 72 in H x 24 in D, Black

  • Mfr # WSC-4872-24-4D

  • Zoro # G522737719


product price:  $1,800.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Lock Type
Recessed Handle
Number of Drawers
4
Number of Doors
2
Drawer Capacity
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-4872-24-4D
Zoro #
G522737719
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in

Details

Number of Shelves
4
Lock Type
Recessed Handle
Number of Drawers
4
Number of Doors
2
Drawer Capacity
100 lbs
Assembled/Unassembled
Assembled
Capacity per Shelf
200 lbs/half shelf
Series
WSC
Cabinet Handle Style
L-Style
Locking Points
Latch
Item
Cabinet
Color
Black
Material
All Welded Steel
Finish
Powder Coat

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 48in Wide x 72in High x 24in Deep. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.