Wardrobe Locker with 4 Drawers, 48 in W x 72 in H x 24 in D, Gray

  • Mfr # WSC-4872-24-4D

  • Zoro # G122717685


product price:  $1,800.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Capacity per Shelf
200 lbs/half shelf
Overall Height
72 in
Material
All welded steel
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-4872-24-4D
Zoro #
G122717685
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in

Details

Capacity per Shelf
200 lbs/half shelf
Material
All welded steel
Item
Cabinet
Cabinet Handle Style
L-Style
Finish
Powder Coat
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 48in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.