
Wardrobe Locker with 4 Drawers, 48 in W x 72 in H x 24 in D, Red
Mfr # WSC-4872-24-4D
Zoro # G222716625
product price:Â $1,800.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Overall Depth
24 in
Color
Red
Material
All Welded Steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-4872-24-4D
Zoro #
G222716625
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Details
Item
Cabinet
Color
Red
Material
All Welded Steel
Finish
Powder Coat
Series
WSC
Drawer Capacity
100 lbs
Number of Shelves
4
Locking Points
Latch
Number of Doors
2
Cabinet Handle Style
L-Style
Lock Type
Recessed Handle
Number of Drawers
4
Assembled/Unassembled
Assembled
Capacity per Shelf
200 lbs/half shelf
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 48in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.