Wardrobe Locker with 4 Drawers, 48 in W x 72 in H x 24 in D, With Padlock Hasp, Gray
- Mfr # WSC-4872-24-4D-HASP
- Zoro # G724449311
product price:Â
$
2,310.99
/ea
Key Features
Finish
Powder Coated
Number of Compartments
9
Assembled/Unassembled
Assembled
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-4872-24-4D-HASP
- Zoro #
- G724449311
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Number of Compartments
- 9
- Assembled/Unassembled
- Assembled
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Color
- Gray
- Item
- Wardrobe Locker
- Mounting
- Welded
- Locker Door Type
- Solid Double Door
- Locker Handle Type
- L-Handle
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Locker Material
- All Welded Steel
- Number of Openings
- 5
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 48 in Wide x 72 in High x 24 in Deep. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.