Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker with 4 Drawers, 48 in W x 72 in H x 24 in D, With Padlock Hasp, Light Blue
- Mfr # WSC-4872-24-4D-HASP
- Zoro # G124450566
product price:Â
$
2,310.99
/ea
Key Features
Locker Handle Type
L-Handle
Overall Width
48 in
Locker Material
All Welded Steel
Locker Lock Type
Keyed Handle & Padlock Hasp
Locker Door Type
Solid Double Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-4872-24-4D-HASP
- Zoro #
- G124450566
- UPC #
- -
- Country of Origin
- United States
- Locker Handle Type
- L-Handle
- Locker Material
- All Welded Steel
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Locker Door Type
- Solid Double Door
- Number of Openings
- 5
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Number of Compartments
- 9
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Mounting
- Welded
- Color
- Light Blue
- Item
- Wardrobe Locker
Dimensions
- Overall Width
- 48 in
- Overall Height
- 78 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 48 in Wide x 72 in High x 24 in Deep. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.