Wardrobe Locker with 4 Drawers, 48 in W x 72 in H x 24 in D, With Padlock Hasp, Putty
- Mfr # WSC-4872-24-4D-HASP
- Zoro # G624448995
product price:Â
$
2,310.99
/ea
Key Features
Finish
Powder Coated
Overall Height
78 in
Mounting
Welded
Overall Depth
24 in
Color
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-4872-24-4D-HASP
- Zoro #
- G624448995
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Mounting
- Welded
- Color
- Putty
- Locker Door Type
- Solid Double Door
- Number of Compartments
- 9
- Item
- Wardrobe Locker
- Locker Handle Type
- L-Handle
- Locker Material
- All Welded Steel
- Assembled/Unassembled
- Assembled
- Number of Openings
- 5
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 24 in
- Overall Width
- 48 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 48 in Wide x 72 in High x 24 in Deep. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.