
Wardrobe Locker With Legs, 36 in W x 78 in H x 24 in D, Gray
Mfr # WSC-3672-24L
Zoro # G022718355
product price:Â $1,337.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Overall Height
78 in
Color
Gray
Finish
Powder Coat
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-3672-24L
Zoro #
G022718355
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
78 in
Overall Width
36 in
Details
Item
Cabinet
Color
Gray
Finish
Powder Coat
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, a coat rod, and 6in Legs. 36in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.