
Wardrobe Locker With Legs, 36 in W x 78 in H x 24 in D, Light Blue
Mfr # WSC-3672-24L
Zoro # G622716416
product price: $1,337.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Width
36 in
Color
Light Blue
Overall Depth
24 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-3672-24L
Zoro #
G622716416
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
78 in
Details
Assembled/Unassembled
Assembled
Item
Cabinet
Color
Light Blue
Material
All Welded Steel
Series
WSC
Finish
Powder Coat
Capacity per Shelf
200 lbs/half shelf
Number of Shelves
5
Locking Points
Latch
Number of Doors
2
Cabinet Handle Style
L-Style
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, a coat rod, and 6in Legs. 36in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.