Welded Box Service Cart, 18 in W x 28 in D x 37 in H, 6 in Deep Box, Light Blue

  • Mfr # TSC-1828-6P

  • Zoro # G622716485


product price:  $318.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Width
18 in
Number of Shelves
1
Finish
Powder Coat
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSC-1828-6P
Zoro #
G622716485
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
18 in
Overall Length
28 in

Details

Number of Shelves
1
Finish
Powder Coat
Item
Platform Truck
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic

Description

All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 6in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 21-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 37in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.