
Welded Box Service Cart, 18 in W x 28 in D x 37 in H, Semi-Steel Casters, 6 in Deep Box, Putty
Mfr # TSC-1828-6S
Zoro # G922715881
product price:Â $369.99
/eaKey Features
Overall Height
37 in
Overall Length
28 in
Overall Width
18 in
Material
All Welded Steel
Color
Putty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TSC-1828-6S
Zoro #
G922715881
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
28 in
Overall Width
18 in
Details
Material
All Welded Steel
Color
Putty
Load Capacity
1,000 lb
Item
Platform Truck
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
1
Caster Material
Semi-Steel
Description
All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 6in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 21-3/4in" , floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 28in W x 18in D x 37in H Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.