Welded Box Service Cart, 18 in W x 36 in D x 37 in H, 6 in Deep Box, Black

  • Mfr # TSC-1836-6P

  • Zoro # G022737158


product price:  $347.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Height
37 in
Color
Black
Caster Material
Phenolic
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSC-1836-6P
Zoro #
G022737158
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
37 in
Overall Length
36 in

Details

Color
Black
Caster Material
Phenolic
Item
Platform Truck
Finish
Powder Coat
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Number of Shelves
1

Description

All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 6in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 21-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 37in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.