
Welded Box Service Cart, 18 in W x 36 in D x 37 in H, 6 in Deep Box, Gray
Mfr # TSC-1836-6P
Zoro # G922719261
product price:Â $347.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Load Capacity
1,000 lbs
Color
Gray
Material
All welded steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSC-1836-6P
Zoro #
G922719261
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
37 in
Details
Load Capacity
1,000 lbs
Item
Platform Truck
Color
Gray
Material
All welded steel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 6in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 21-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 37in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.