Welded Box Service Cart, 18 in W x 36 in D x 37 in H, Semi-Steel Casters, 12 in Deep Box, Putty

  • Mfr # TSC-1836-12S

  • Zoro # G722719027


product price:  $444.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
37 in
Overall Length
36 in
Overall Width
18 in
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSC-1836-12S
Zoro #
G722719027
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
36 in
Overall Width
18 in

Details

Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Item
Platform Truck
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Caster Material
Semi-Steel
Material
All Welded Steel
Color
Putty

Description

All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 12in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 15-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 37in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.