Welded Box Service Cart, 18 in W x 36 in D x 37 in H, Semi-Steel Casters, 6 in Deep Box, Putty
- Mfr # TSC-1836-6S
- Zoro # G022719994
product price:Â
$
507.99
/ea
Key Features
Overall Height
37 in
Overall Length
36 in
Overall Width
18 in
Material
All Welded Steel
Color
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSC-1836-6S
- Zoro #
- G022719994
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Putty
- Load Capacity
- 1,000 lbs
- Item
- Platform Truck
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 1
Dimensions
- Overall Height
- 37 in
- Overall Length
- 36 in
- Overall Width
- 18 in
Description
All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 6in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 21-3/4in", floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 37in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.