Welded Box Service Cart, 18 in W x 36 in L x 37 in H, 12 in Deep Box, Putty

  • Mfr # TSC-1836-12P

  • Zoro # G422720378


product price:  $393.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Phenolic
Overall Length
36 in
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSC-1836-12P
Zoro #
G422720378
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
18 in
Overall Height
37 in

Details

Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Number of Shelves
1
Assembled/Unassembled
Assembled
Color
Putty
Item
Platform Truck
Material
All Welded Steel
Finish
Powder Coat

Description

All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 12in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 15-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 37in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.