
Welded Box Service Cart, 24 in W x 36 in D x 37 in H, 12 in Deep Box, Light Blue
Mfr # TSC-2436-12P
Zoro # G722717450
product price:Â $435.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Caster Type
2 Rigid, 2 Swivel
Overall Width
24 in
Finish
Powder Coat
Material
All Welded Steel
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSC-2436-12P
Zoro #
G722717450
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
37 in
Overall Length
36 in
Details
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Material
All Welded Steel
Item
Platform Truck
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Number of Shelves
1
Load Capacity
1,000 lbs
Color
Light Blue
Description
All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 12in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 15-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 37in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.