Welded Box Service Cart, 24 in W x 36 in D x 37 in H, 6 in Deep Box, Gray

  • Mfr # TSC-2436-6P

  • Zoro # G622718946


product price:  $385.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Load Capacity
1,000 lbs
Finish
Powder Coat
Material
All welded steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC-2436-6P
Zoro #
G622718946
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
24 in

Details

Load Capacity
1,000 lbs
Item
Platform Truck
Finish
Powder Coat
Material
All welded steel
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 6in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 21-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 37in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.