
Welded Box Service Cart, 24 in W x 36 in D x 37 in H, Semi-Steel Casters, 6 in Deep Box, Black
Mfr # TSC-2436-6S
Zoro # G822737655
product price:Â $436.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
37 in
Overall Length
36 in
Overall Width
24 in
Material
All Welded Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSC-2436-6S
Zoro #
G822737655
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
36 in
Overall Width
24 in
Details
Material
All Welded Steel
Color
Black
Load Capacity
1,000 lb
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Number of Shelves
1
Finish
Powder Coat
Description
All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 6in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 21-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 37in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.