
Welded Box Service Cart, 24 in W x 36 in D x 37 in H, Semi-Steel Casters, 6 in Deep Box, Putty
Mfr # TSC-2436-6S
Zoro # G622720789
product price:Â $436.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
37 in
Overall Length
36 in
Overall Width
24 in
Finish
Powder Coat
Caster Material
Semi-Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TSC-2436-6S
Zoro #
G622720789
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
36 in
Overall Width
24 in
Details
Item
Platform Truck
Finish
Powder Coat
Caster Material
Semi-Steel
Color
Putty
Assembled/Unassembled
Assembled
Material
All Welded Steel
Load Capacity
1,000 lbs
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Box Cart with Tray Shelf. Constructed of 16 gauge steel with 1/2in hemmed edge. Top box is 6in deep and the bottom tray is 2-1/2in deep. Shelf clearance is 21-3/4in, floor clearance is 6in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 37in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.