Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Steel Drawer Workbench, 120 in x 34 in x 32-1/2 in, Gray

  • Mfr # BD-34120

  • Zoro # G022718171


product price: $1,129.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
34 in
Color
Gray
Overall Width
120 in
Overall Height
32-1/2 in
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-34120
Zoro #
G022718171
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 in
Overall Width
120 in
Overall Height
32-1/2 in

Details

Item
Workbench
Color
Gray
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 120in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.