Zoro Homepage

Workbench Pigeon Hole Unit, 36 in W x 7 in H x 9 in D, Red

  • Mfr # P-36

  • Zoro # G822716063


product price: $62.89
/ea

Key Features

Color
Red
Material
All Welded Steel
Assembly
Assembled
Finish
Powder Coat
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-36
Zoro #
G822716063
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
9 in
Overall Width
36 in
Overall Height
7 in

Details

Color
Red
Material
All Welded Steel
Item
Desk Accessories
Assembly
Assembled
Finish
Powder Coat
Series
P

Description

All welded steel, heavy duty Pigeon Hole Unit with 3 Compartments. The Pigeon Hole unit is 36in W x 7in H x 9in D. The 3 Compartments are 4H" x 12D". Powder Coat Finish. GRAY..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.