Zoro Homepage

Workbench Pigeon Hole Unit, 48 in W x 9 in D x 19 in H, Gray

  • Mfr # P-88

  • Zoro # G022717686


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
9 in
Finish
Powder coat
Material
Steel
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-88
Zoro #
G022717686
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
9 in
Overall Height
11 in

Details

Finish
Powder coat
Material
Steel
Item
Accessories
Color
Gray

Description

All welded steel, Pigeon Hole Unit with 8 Openings 4in x 12in. Unit Dimensions 48in W x 9in D x 11in H. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.