Zoro Homepage

Workbench Pigeon Hole Unit, 6 Comp., 36 in W x 9 in D x 11 in H, Light Blue

  • Mfr # P-66

  • Zoro # G722717528


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 in
Series
P
Material
All Welded Steel
Overall Depth
11 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-66
Zoro #
G722717528
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Depth
11 in
Overall Width
36 in

Details

Item
Desk Accessories
Series
P
Material
All Welded Steel
Color
Light Blue
Assembly
Assembled
Finish
Powder Coat

Description

All welded steel, heavy duty Pigeon Hole Unit with 6 Compartments. The Pigeon Hole unit is 36in W x 11in H x 9in D. The 6 Compartments are 4H" x 12D". Powder Coat Finish. GRAY..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.