
Workbench with Back and End Stop and Drawer, 24 in D x 60 in W, Light Blue
Mfr # BD-2460
Zoro # G822717749
product price: $583.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
32-1/2 in
Finish
Powder coat
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-2460
Zoro #
G822717749
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Drawer Width
13.75 in
Drawer Depth
16.25 in
Overall Depth
24 in
Drawer Height
5
Overall Width
60 in
Details
Finish
Powder coat
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Color
Light Blue
Countertop Material
Steel
Number of Drawers
1
Material
Steel
Assembled/Unassembled
Assembled
Item
Workbench
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 60in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.