Workbench with Back and End Stop and Drawer, 24 in D x 60 in W x 32 1/2 - 37 1/2 in H Putty
- Mfr # BD-2460-ABL
- Zoro # G624449572
product price:Â
$
819.99
/ea
Key Features
Finish
Powder Coated
Overall Height
32-1/2-37 1/2 in
Drawer Depth
15-3/8 in
Top Thickness
2-1/4 in
Drawer Height
4-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2460-ABL
- Zoro #
- G624449572
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Color
- Putty
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- Drawer Load Rating
- 100 lbs per Drawer
- No. of Drawers
- 1
- Edge Type
- Side and Backstops
- Gauge
- 12 GA / 16 GA Stringer
- Item
- BD Series Welded Steel Bench with Drawer
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Drawer Depth
- 15-3/8 in
- Top Thickness
- 2-1/4 in
- Drawer Height
- 4-9/16 in
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Drawer Width
- 13 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 60 in W x 24 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.