Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Workbench with Back and End Stop and Drawer, 24 in D x 60 in W x 34 in H, Light Blue
- Mfr # BD-2460-34
- Zoro # G124449324
product price:Â
$
781.99
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
- BD-2460-34
- Zoro #
- G124449324
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 60 in W x 24 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in