Zoro Homepage

Workbench with Back and EndsTop, 24 in D x 60 in L x 32.5 in H, Red

  • Mfr # B-2460

  • Zoro # G022718485


product price: $478.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Includes
Sides and backstops
Overall Depth
24 in
Finish
Powder coat
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-2460
Zoro #
G022718485
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
60 in
Overall Height
32-1/2 in

Details

Item
Workbench
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Finish
Powder coat
Countertop Material
Steel
Material
Steel
Color
Red

Description

All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 60in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.